Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Tap, Surge, 6 Outlet(s) 3 ft.

  • Mfr # 83969

  • Zoro # G2484366


product price: $19.59
/ea

Key Features

Type
Surge
Number of Outlets
6
Cord Length
3 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83969
Zoro #
G2484366
UPC #
30878839693
Country of Origin
China

Dimensions

Cord Length
3 ft.

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
6

Description

Keep your home and office electronics protected from harmful power surges with the GE standard surge protector. This six-outlet surge protector Features an integrated circuit-breaker for overload protection, as well as a protected indicator light, which shows that the surge protection components are working. It carries a 450 joules protection rating and 3-foot power cord. This product is a two-pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.