Zoro Homepage

Outlet Tap, Surge, 6 Outlet(s) White

  • Mfr # 10353

  • Zoro # G2484287


product price: $14.15
/ea

Key Features

Type
Surge
Number of Outlets
6
Color
White
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10353
Zoro #
G2484287
UPC #
30878103534
Country of Origin
China

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
6
Color
White
Standards
UL Listed

Description

Add versatility to your electrical outlets while protecting your household electronics with the low-profile 6-Outlet surge protector from GE. Converting two grounded outlet into six, The adapter adds more outlets where you need them most and keeps your electronics protected from dangerous power surges. Automatic shutdown technology protects your electronics if the protection capacity is exceeded by a power surge or the components expire. The also features a 1200 joules protection rating and thanks to the adapter's unique side-access design, you get more flexibility from your outlets in tight spaces. For use in grounded (three-prong) outlets only. This product comes equipped with a $50, 000 connected equipment guarantee and is backed by a limited-lifetime warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.