Zoro Homepage

Outlet Tap, Surge, 8 ft., White

  • Mfr # 14014

  • Zoro # G2483709


product price: $18.49
/ea

Key Features

Type
Surge
Number of Outlets
6
Cord Length
8 ft.
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14014
Zoro #
G2483709
UPC #
043180140142
Country of Origin
China

Dimensions

Cord Length
8 ft.

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
6
Color
White

Description

Connect your devices confidently and conveniently with the GE 6 Outlet Surge Protector with a 8-foot cord. Featuring six protected outlets with 800 Joules of surge protection, the surge protector transforms your regular outlet into an efficient powering station. For added safety, the surge protector includes an integrated circuit breaker to protect against overload and automatic shutdown technology to stop power to your devices once surge protection expires. Its 8-foot power cord with flat plug easily reaches behind desks, sofas, and other home and office furniture. Use the two keyholes on the back to mount the surge protector on a wall or desk to decrease clutter. The twist-to-close safety outlets keep your family and electronics safe by keeping foreign objects out when the outlet is not in use. Whether it’s your home office, entertainment centre or workspace, get the most from your outlet with the GE 6 Outlet Surge Protector with an 8-foot cord.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.