Outlet Tap, Surge, Swivel, 0 ft., White
Mfr # 37063
Zoro # G2484530
product price: $24.50
/eaKey Features
Type
Surge, Swivel
Number of Outlets
6
Cord Length
0 ft.
Color
White
Gauge/Conductor
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37063
Zoro #
G2484530
UPC #
30878370639
Country of Origin
China
Dimensions
Cord Length
0 ft.
Details
Item
Outlet Tap
Type
Surge, Swivel
Number of Outlets
6
Color
White
Gauge/Conductor
None
Standards
UL Listed
Description
Conveniently connect your equipment With the GE Pro Swivel 6-Outlet surge protector With 6 outlets The swivel outlet adapter transforms your regular outlet into an efficient multi‐purpose power station The versatile outlet options reduce the need for charging adapters keeping the area free from clutter The swivel design is ideal for any room in your home or office regardless of size or setup The 6 swivel outlets Each rotate 90 degrees The swivel adapter decreases stress on your cables and fits easily behind desks sofas and other furniture The swivel adapter has an electrical rating of 125 Volts 15 Amps and 1800 watts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.