Outlet Tap, Surge, USB, 0 ft., White
Mfr # 33646
Zoro # G2484101
product price: $20.49
/eaKey Features
Type
Surge, USB
Number of Outlets
3
Cord Length
0 ft.
Color
White
Gauge/Conductor
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33646
Zoro #
G2484101
UPC #
30878336468
Country of Origin
China
Dimensions
Cord Length
0 ft.
Details
Item
Outlet Tap
Type
Surge, USB
Number of Outlets
3
Color
White
Gauge/Conductor
None
Description
Protect your electronics and charge your portable devices at the same time using the GE 2-USB 3-Outlet surge protector outlet adapter Ideal for smartphones tablets readers and more The surge protector Features USB ports that will charge your mobile devices and a 540 joules protection rating for your connected devices The protected indicator light shows surge protector components are working correctly this product is UL listed and is backed by a limited-lifetime Charging cable not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.