Outlet Tap, Wall Tap, 0 ft., Almond
Mfr # 54195
Zoro # G303541115
product price: $4.99
/eaSold in multiples of 25 for $124.75
Key Features
Type
Wall Tap
Cord Length
0 ft.
Color
Almond
Gauge/Conductor
None
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54195
Zoro #
G303541115
UPC #
43180008879
Country of Origin
China
Dimensions
Cord Length
0 ft.
Details
Item
Outlet Tap
Type
Wall Tap
Number of Outlets
3
Color
Almond
Gauge/Conductor
None
Standards
UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.