Oven Burner Pilot Assembly
Mfr # WB16K10061
Zoro # G7329099
product price: $78.69
/ea
Free Shipping & Returns
Key Features
For Use With
Range Oven
For Use With Mfr. Model Number
AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW, AGBS300PK1BB, AGBS300PK2BB, AGBS300PK3BB, AGBS300PK4BB, AGBS300PK5BB, AGBS300PK6BB, JGBS04BPM1WH, JGBS04PPH1CT
Fits Brand
GE, Hotpoint, Kenmore
Height
2 1/2 in
Product Type
Gas Burner Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WB16K10061
Zoro #
G7329099
UPC #
-
Country of Origin
Mexico
Dimensions
Height
2 1/2 in
Overall Height
2 1/2 in
Overall Width
6 in
Details
Item
Oven Burner Pilot Assembly
For Use With
Range Oven
For Use With Mfr. Model Number
AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW, AGBS300PK1BB, AGBS300PK2BB, AGBS300PK3BB, AGBS300PK4BB, AGBS300PK5BB, AGBS300PK6BB, JGBS04BPM1WH, JGBS04PPH1CT
Fits Brand
GE, Hotpoint, Kenmore
Product Type
Gas Burner Tube
Compatible with Manufacturer Model Number
AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW, AGBS300PK1BB, AGBS300PK2BB, AGBS300PK3BB, AGBS300PK4BB, AGBS300PK5BB, AGBS300PK6BB, JGBS04BPM1WH, JGBS04PPH1CT
For Use with Mfr Model Number
AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW, AGBS300PK1BB, AGBS300PK2BB, AGBS300PK3BB, AGBS300PK4BB, AGBS300PK5BB, AGBS300PK6BB, JGBS04BPM1WH, JGBS04PPH1CT
Compatible Manufacturer Part Number
AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW, AGBS300PK1BB, AGBS300PK2BB, AGBS300PK3BB, AGBS300PK4BB, AGBS300PK5BB, AGBS300PK6BB, JGBS04BPM1WH, JGBS04PPH1CT
Compatible with Mfr. Model No.
AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW, AGBS300PK1BB, AGBS300PK2BB, AGBS300PK3BB, AGBS300PK4BB, AGBS300PK5BB, AGBS300PK6BB, JGBS04BPM1WH, JGBS04PPH1CT
Compatible Manufacturer Model Number
AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW, AGBS300PK1BB, AGBS300PK2BB, AGBS300PK3BB, AGBS300PK4BB, AGBS300PK5BB, AGBS300PK6BB, JGBS04BPM1WH, JGBS04PPH1CT
Compatible with Manufacturer Model No.
AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW, AGBS300PK1BB, AGBS300PK2BB, AGBS300PK3BB, AGBS300PK4BB, AGBS300PK5BB, AGBS300PK6BB, JGBS04BPM1WH, JGBS04PPH1CT
Compatible Pump Manufacturer Part Number
AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW, AGBS300PK1BB, AGBS300PK2BB, AGBS300PK3BB, AGBS300PK4BB, AGBS300PK5BB, AGBS300PK6BB, JGBS04BPM1WH, JGBS04PPH1CT
Compatible Mfr. Model Number
AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW, AGBS300PK1BB, AGBS300PK2BB, AGBS300PK3BB, AGBS300PK4BB, AGBS300PK5BB, AGBS300PK6BB, JGBS04BPM1WH, JGBS04PPH1CT
Description
Oven Burner Pilot Assembly, For Use With Range Oven, Product Type Gas Burner Tube, Compatible Manufacturer Part Number AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW, AGBS300PK1BB, AGBS300PK2BB, AGBS300PK3BB, AGBS300PK4BB, AGBS300PK5BB, AGBS300PK6BB, JGBS04BPM1WH, JGBS04PPH1CT, Overall Height 2 1/2 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.