Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven Drawer Support

  • Mfr # WB02K10158

  • Zoro # G4059450


product price: $9.89
/ea

Key Features

For Use With
Range
For Use With Mfr. Model Number
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J3WW, ABS300K2BB, ECBS68WM1WW, EGR2000EM1BB, EGR2000EM1CC, EGR2000EM1WW
Fits Brand
GE
Type
Stove/Oven/Range
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WB02K10158
Zoro #
G4059450
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3/4 in
Overall Width
1 3/4 in
Overall Height
3/4 in

Details

Item
Drawer Support
For Use With
Range
For Use With Mfr. Model Number
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J3WW, ABS300K2BB, ECBS68WM1WW, EGR2000EM1BB, EGR2000EM1CC, EGR2000EM1WW
Fits Brand
GE
Type
Stove/Oven/Range
Product Type
Drawer Support
Compatible with Manufacturer Model Number
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J3WW, ABS300K2BB, ECBS68WM1WW, EGR2000EM1BB, EGR2000EM1CC, EGR2000EM1WW
Compatible with Mfr. Model No.
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J3WW, ABS300K2BB, ECBS68WM1WW, EGR2000EM1BB, EGR2000EM1CC, EGR2000EM1WW
For Use with Mfr Model Number
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J3WW, ABS300K2BB, ECBS68WM1WW, EGR2000EM1BB, EGR2000EM1CC, EGR2000EM1WW
Compatible Manufacturer Part Number
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J3WW, ABS300K2BB, ECBS68WM1WW, EGR2000EM1BB, EGR2000EM1CC, EGR2000EM1WW
Compatible Manufacturer Model Number
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J3WW, ABS300K2BB, ECBS68WM1WW, EGR2000EM1BB, EGR2000EM1CC, EGR2000EM1WW
Compatible with Manufacturer Model No.
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J3WW, ABS300K2BB, ECBS68WM1WW, EGR2000EM1BB, EGR2000EM1CC, EGR2000EM1WW
Compatible Pump Manufacturer Part Number
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J3WW, ABS300K2BB, ECBS68WM1WW, EGR2000EM1BB, EGR2000EM1CC, EGR2000EM1WW
Compatible Mfr. Model Number
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J3WW, ABS300K2BB, ECBS68WM1WW, EGR2000EM1BB, EGR2000EM1CC, EGR2000EM1WW

Description

Drawer Support, For Use With Range, Product Type Drawer Support, Compatible Manufacturer Part Number ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J3WW, ABS300K2BB, ECBS68WM1WW, EGR2000EM1BB, EGR2000EM1CC, EGR2000EM1WW, Overall Height 3/4 in, Overall Width 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.