Oven Indicator Lens
Mfr # WB25T10041
Zoro # G4059469
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
For Use With
Range
For Use With Mfr. Model Number
15891 1, CGP350SET1SS, CGP350SET2SS, CGP350SET3SS, CGP350SET4SS, CGP650SET1SS, CGP650SET2SS, CGP650SET3SS, CGP650SET4SS, CP350ST1SS
Fits Brand
GE
Type
Stove/Oven/Range
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WB25T10041
Zoro #
G4059469
UPC #
-
Country of Origin
China
Dimensions
Height
1/4 in
Overall Height
1/4 in
Overall Width
1/4 in
Details
Item
Lens
For Use With
Range
For Use With Mfr. Model Number
15891 1, CGP350SET1SS, CGP350SET2SS, CGP350SET3SS, CGP350SET4SS, CGP650SET1SS, CGP650SET2SS, CGP650SET3SS, CGP650SET4SS, CP350ST1SS
Fits Brand
GE
Type
Stove/Oven/Range
Color
Red
Product Type
Lens
Compatible with Manufacturer Model Number
15891 1, CGP350SET1SS, CGP350SET2SS, CGP350SET3SS, CGP350SET4SS, CGP650SET1SS, CGP650SET2SS, CGP650SET3SS, CGP650SET4SS, CP350ST1SS
Compatible with Mfr. Model No.
15891 1, CGP350SET1SS, CGP350SET2SS, CGP350SET3SS, CGP350SET4SS, CGP650SET1SS, CGP650SET2SS, CGP650SET3SS, CGP650SET4SS, CP350ST1SS
For Use with Mfr Model Number
15891 1, CGP350SET1SS, CGP350SET2SS, CGP350SET3SS, CGP350SET4SS, CGP650SET1SS, CGP650SET2SS, CGP650SET3SS, CGP650SET4SS, CP350ST1SS
Compatible Manufacturer Part Number
15891 1, CGP350SET1SS, CGP350SET2SS, CGP350SET3SS, CGP350SET4SS, CGP650SET1SS, CGP650SET2SS, CGP650SET3SS, CGP650SET4SS, CP350ST1SS
Compatible Manufacturer Model Number
15891 1, CGP350SET1SS, CGP350SET2SS, CGP350SET3SS, CGP350SET4SS, CGP650SET1SS, CGP650SET2SS, CGP650SET3SS, CGP650SET4SS, CP350ST1SS
Compatible with Manufacturer Model No.
15891 1, CGP350SET1SS, CGP350SET2SS, CGP350SET3SS, CGP350SET4SS, CGP650SET1SS, CGP650SET2SS, CGP650SET3SS, CGP650SET4SS, CP350ST1SS
Compatible Pump Manufacturer Part Number
15891 1, CGP350SET1SS, CGP350SET2SS, CGP350SET3SS, CGP350SET4SS, CGP650SET1SS, CGP650SET2SS, CGP650SET3SS, CGP650SET4SS, CP350ST1SS
Compatible Mfr. Model Number
15891 1, CGP350SET1SS, CGP350SET2SS, CGP350SET3SS, CGP350SET4SS, CGP650SET1SS, CGP650SET2SS, CGP650SET3SS, CGP650SET4SS, CP350ST1SS
Description
Lens, For Use With Range, Product Type Lens, Color Red, Compatible Manufacturer Part Number 15891 1, CGP350SET1SS, CGP350SET2SS, CGP350SET3SS, CGP350SET4SS, CGP650SET1SS, CGP650SET2SS, CGP650SET3SS, CGP650SET4SS, CP350ST1SS, Overall Height 1/4 in, Overall Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.