Zoro Homepage

Oven Indicator Light

  • Mfr # WB25K10002

  • Zoro # G4059478


product price: $13.89
/ea

Key Features

For Use With
Range
For Use With Mfr. Model Number
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW
Fits Brand
GE
Type
Stove/Oven/Range
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB25K10002
Zoro #
G4059478
UPC #
-
Country of Origin
China

Dimensions

Height
1/2 in
Overall Width
3/4 in
Overall Height
1/2 in

Details

Item
Pilot Light
For Use With
Range
For Use With Mfr. Model Number
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW
Fits Brand
GE
Type
Stove/Oven/Range
Product Type
Pilot Light
Compatible with Manufacturer Model Number
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW
Compatible with Mfr. Model No.
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW
For Use with Mfr Model Number
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW
Compatible Manufacturer Part Number
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW
Compatible Manufacturer Model Number
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW
Compatible with Manufacturer Model No.
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW
Compatible Pump Manufacturer Part Number
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW
Compatible Mfr. Model Number
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW

Description

Pilot Light, For Use With Range, Product Type Pilot Light, Compatible Manufacturer Part Number 154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, Overall Height 1/2 in, Overall Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.