Zoro Homepage

Oven Left Side Drawer Guide

  • Mfr # WB02K10062

  • Zoro # G4059435


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

For Use With
30 in Free-Standing Electric Range
For Use With Mfr. Model Number
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J1WW, ABS300J2WW, ABS300J3WW
Fits Brand
GE
Type
Stove/Oven/Range
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB02K10062
Zoro #
G4059435
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3 in
Overall Height
3 in
Overall Width
4 in

Details

Item
Oven Left Side Drawer Guide
For Use With
30 in Free-Standing Electric Range
For Use With Mfr. Model Number
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J1WW, ABS300J2WW, ABS300J3WW
Fits Brand
GE
Type
Stove/Oven/Range
Product Type
Glider Drawer Left
Compatible with Manufacturer Model Number
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J1WW, ABS300J2WW, ABS300J3WW
For Use with Mfr Model Number
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J1WW, ABS300J2WW, ABS300J3WW
Compatible Manufacturer Part Number
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J1WW, ABS300J2WW, ABS300J3WW
Compatible with Mfr. Model No.
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J1WW, ABS300J2WW, ABS300J3WW
Compatible Manufacturer Model Number
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J1WW, ABS300J2WW, ABS300J3WW
Compatible with Manufacturer Model No.
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J1WW, ABS300J2WW, ABS300J3WW
Compatible Pump Manufacturer Part Number
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J1WW, ABS300J2WW, ABS300J3WW
Compatible Mfr. Model Number
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J1WW, ABS300J2WW, ABS300J3WW

Description

Oven Left Side Drawer Guide, For Use With 30 in Free-Standing Electric Range, Product Type Glider Drawer Left, Compatible Manufacturer Part Number 154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J1WW, ABS300J2WW, ABS300J3WW, Overall Height 3 in, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.