Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven Right Side Drawer Guide

  • Mfr # WB02K10061

  • Zoro # G4059441


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

For Use With
Range
For Use With Mfr. Model Number
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J1WW, ABS300J2WW, ABS300J3WW
Fits Brand
GE
Type
Stove/Oven/Range
Height
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WB02K10061
Zoro #
G4059441
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2 1/4 in
Overall Height
2 1/4 in
Overall Width
1 5/8 in

Details

Item
Drawer Glide
For Use With
Range
For Use With Mfr. Model Number
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J1WW, ABS300J2WW, ABS300J3WW
Fits Brand
GE
Type
Stove/Oven/Range
Product Type
Drawer Glide
Compatible with Manufacturer Model Number
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J1WW, ABS300J2WW, ABS300J3WW
Compatible with Mfr. Model No.
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J1WW, ABS300J2WW, ABS300J3WW
For Use with Mfr Model Number
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J1WW, ABS300J2WW, ABS300J3WW
Compatible Manufacturer Part Number
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J1WW, ABS300J2WW, ABS300J3WW
Compatible Manufacturer Model Number
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J1WW, ABS300J2WW, ABS300J3WW
Compatible with Manufacturer Model No.
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J1WW, ABS300J2WW, ABS300J3WW
Compatible Pump Manufacturer Part Number
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J1WW, ABS300J2WW, ABS300J3WW
Compatible Mfr. Model Number
154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J1WW, ABS300J2WW, ABS300J3WW

Description

Drawer Glide, For Use With Range, Product Type Drawer Glide, Compatible Manufacturer Part Number 154510, 155910, 157710, 157810, 157850, 157860, ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J1WW, ABS300J2WW, ABS300J3WW, Overall Height 2 1/4 in, Overall Width 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.