Zoro Homepage

Oven Thermostat

  • Mfr # WB20K10004

  • Zoro # G4059496


product price: $168.99
/ea
Free Shipping & Returns

Key Features

For Use With
Electric Range
For Use With Mfr. Model Number
154510, ABS300J1WW, ABS300K2BB, JBS02C1WH, JBS03BC1AD, JBS03BC1CT, JBS03BC1WH, JBS03BC2AD, JBS03BC2CT, JBS03BC2WH, JBS03BC3WH
Fits Brand
GE
Type
Stove/Oven/Range
Height
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB20K10004
Zoro #
G4059496
UPC #
-
Country of Origin
Mexico

Dimensions

Height
12 1/4 in
Overall Height
12 1/4 in
Overall Width
1 5/8 in

Details

Item
Thermostat
For Use With
Electric Range
For Use With Mfr. Model Number
154510, ABS300J1WW, ABS300K2BB, JBS02C1WH, JBS03BC1AD, JBS03BC1CT, JBS03BC1WH, JBS03BC2AD, JBS03BC2CT, JBS03BC2WH, JBS03BC3WH
Fits Brand
GE
Type
Stove/Oven/Range
Product Type
Thermostat
Compatible with Mfr. Model No.
154510, ABS300J1WW, ABS300K2BB, JBS02C1WH, JBS03BC1AD, JBS03BC1CT, JBS03BC1WH, JBS03BC2AD, JBS03BC2CT, JBS03BC2WH, JBS03BC3WH
Compatible Manufacturer Model Number
154510, ABS300J1WW, ABS300K2BB, JBS02C1WH, JBS03BC1AD, JBS03BC1CT, JBS03BC1WH, JBS03BC2AD, JBS03BC2CT, JBS03BC2WH, JBS03BC3WH
Compatible with Manufacturer Model Number
154510, ABS300J1WW, ABS300K2BB, JBS02C1WH, JBS03BC1AD, JBS03BC1CT, JBS03BC1WH, JBS03BC2AD, JBS03BC2CT, JBS03BC2WH, JBS03BC3WH
For Use with Mfr Model Number
154510, ABS300J1WW, ABS300K2BB, JBS02C1WH, JBS03BC1AD, JBS03BC1CT, JBS03BC1WH, JBS03BC2AD, JBS03BC2CT, JBS03BC2WH, JBS03BC3WH
Compatible Manufacturer Part Number
154510, ABS300J1WW, ABS300K2BB, JBS02C1WH, JBS03BC1AD, JBS03BC1CT, JBS03BC1WH, JBS03BC2AD, JBS03BC2CT, JBS03BC2WH, JBS03BC3WH
Compatible with Manufacturer Model No.
154510, ABS300J1WW, ABS300K2BB, JBS02C1WH, JBS03BC1AD, JBS03BC1CT, JBS03BC1WH, JBS03BC2AD, JBS03BC2CT, JBS03BC2WH, JBS03BC3WH
Compatible Pump Manufacturer Part Number
154510, ABS300J1WW, ABS300K2BB, JBS02C1WH, JBS03BC1AD, JBS03BC1CT, JBS03BC1WH, JBS03BC2AD, JBS03BC2CT, JBS03BC2WH, JBS03BC3WH
Compatible Mfr. Model Number
154510, ABS300J1WW, ABS300K2BB, JBS02C1WH, JBS03BC1AD, JBS03BC1CT, JBS03BC1WH, JBS03BC2AD, JBS03BC2CT, JBS03BC2WH, JBS03BC3WH

Description

Thermostat, For Use With Electric Range, Product Type Thermostat, Compatible Manufacturer Part Number 154510, ABS300J1WW, ABS300K2BB, JBS02C1WH, JBS03BC1AD, JBS03BC1CT, JBS03BC1WH, JBS03BC2AD, JBS03BC2CT, JBS03BC2WH, JBS03BC3WH, Overall Height 12 1/4 in, Overall Width 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.