Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Over-the-Head Earmuffs, 27dB, Cushioned Headband, Gray

  • Mfr # GM452

  • Zoro # G306170930


product price: $23.50
/ea

Key Features

Ear Muff Style
Over-the-Head
Dielectric
No
Standards
ANSI S3.19-1974
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM452
Zoro #
G306170930
UPC #
810084960165
Country of Origin
China

Details

Item
EARMUFFS
Color
Gray
Noise Reduction Rating NRR
27
Ear Muff Style
Over-the-Head
Dielectric
No
Standards
ANSI S3.19-1974

Description

27 dB NRR (Noise Reduction Rating) padded headband earmuff features a cushioned headband for maximum comfort, soft padding on earcups that provides maximum comfort and protection from noises, adjustable earcup pivot points tilt for wearer's comfort, stainless-steel strong wires. Compact, lightweight & portable design. Meets ANSI S3.19-1974 standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.