Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Overload Relay, 0.26 to 0.43A, Class 10, 3P TF16-0.31

Overload Relay, 0.26 to 0.43A, Class 10, 3P (Discontinued)

  • Mfr # TF16-0.31
  • Zoro # G2175135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF16-0.31
Zoro #
G2175135
UPC #
-
Country of Origin
Poland

Dimensions

Width
1.77"
Height
2.52"
Depth
2.08"
Body Depth - Relay
2.08 in
Body Width - Relay
1.77 in
Body Height - Relay
2.52 in
Overall Height - Relay
2.52 in

Details

Item
Overload Relay
Item - Relay
IEC Style Overload Relay
Use With - Contactors and Starters
MC0, MC1, MC2 Mini Contactors, Mfr. Series C-2000
Current Range
0.26 to 0.43A
Overload Relay Current Range
0.26 to 0.43A
Trip Class - Overload
10
Number of Poles
3
Frame / Series / Class / Code
Series MTO, Class 10
Reset Type - Relay
Auto, Manual
Sensing Method
Bimetallic
For Use With
C-2000 MC/TLI Mini Contactors
Trip Class
10
Features
Manual and Auto Reset
Standards
CSA, IEC, UL
Separate Mounting
Yes, Additional Items Needed
Kit Required for Retrofit Mtg.
Mfr. No. RTXP
Starter Type
IEC

Description

Overload Relay, Trip Class 10, Number of Poles 3, Standards CSA, IEC, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.