Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ovrload Rely for NEMA 300-Line Cntactrs

  • Mfr # CR324C360F

  • Zoro # G1866024


product price: $165.25
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Maximum Overload Relay Current Setting
27 A
Overload Protection Type
Thermal
Standards
CSA, UL Listed
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR324C360F
Zoro #
G1866024
UPC #
783166397480
Country of Origin
United States

Dimensions

Width
4.00
Overall Height - Relay
3.75 in
Height
3.75"
Body Height - Relay
3.75 in
Overall Height
3.75 in
Body Height
3.75 in

Details

Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Maximum Overload Relay Current Setting
27 A
Overload Protection Type
Thermal
Standards
CSA, UL Listed
Number of Poles
3
For Use With
NEMA Rated 300-Line Magnetic Contactors and Starters
Thermal Units Required
Yes
Trip Class - Overload
Determined by Thermal Units Selected
Sensing Method
Thermal
Use With - Contactors and Starters
Mfr. Series 300 Contactors and Starters
Reset Type
No Reset
Includes Thermal Units
Yes
Phase
Three
Relay Style
NEMA
Mounting Style
Separately Mounted
Compatible with Series
CR305 Magnetic Contactors
Maximum Voltage Rating
690 V

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 27 A, NEMA Size 0, 00, 1, Number of Poles 3, Reset Type No Reset, Includes Thermal Units Yes, Mounting Style Separately Mounted, Compatible with Series CR305 Magnetic Contactors, Relay Style NEMA, Overload Protection Type Thermal, Phase Three, Standards CSA, UL Listed, Body Height 3.75 in, Body Width 4 in, Overall Height 3.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.