Zoro Homepage

Packaged Terminal Air Conditioner, 31.5 A

  • Mfr # AZES15DCXXA

  • Zoro # G321735985


product price: $1,337.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZES15DCXXA
Zoro #
G321735985
UPC #
084691942580
Country of Origin
United States

Description

Packaged Terminal Air Conditioner, Cooling/Heating, Cooling Capacity Not Applicable, Heating Method Electric Heat, Heating Capacity - Electric Not Applicable, Outside Make-Up Air Not Make-Up Capable, 10.5/10.6 EER, Reverse Cycle Heat COP Not Applicable, 31.5 A Amps, Not Applicable Watts, 208/230V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC Not Applicable, Power Cord Length Not Applicable, Control Type Electronic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.