Zoro Homepage
This item is Discontinued.
Ge Panelboard Cover, Pro-Stock A-Series Panelboards, 225 A AF31F

Panelboard Cover, Pro-Stock A-Series Panelboards, 225 A (Discontinued)

  • Mfr # AF31F
  • Zoro # G8505095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF31F
Zoro #
G8505095
UPC #
783175811519
Country of Origin
United States

Dimensions

Width
20 in
Length
31.5 in
Length (Straight Wireway)
31.5 in

Details

Item
Panelboard Cover
For Use With
Pro-Stock A-Series Panelboards
Amps
225 A
Mounting Style
Flush
Number of Spaces
18
NEMA Rating
1
Venting
Non-Vented
Compatible Enclosure Box
32FV76, 32FV88

Description

Panelboard Cover, Amps 225 A, Number of Spaces 18, Mounting Style Flush, For Use With Pro-Stock A-Series Panelboards, NEMA Rating 1, Compatible Enclosure Box 32FV76, 32FV88, Length 31.5 in, Width 20 in, Non-Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.