Zoro Homepage
This item is Discontinued.
Ge Panelboard Enclosure, Pro-Stock A-Series Panelboards, 225 A AB37B

Panelboard Enclosure, Pro-Stock A-Series Panelboards, 225 A (Discontinued)

  • Mfr # AB37B
  • Zoro # G8504885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB37B
Zoro #
G8504885
UPC #
783175811335
Country of Origin
Multiple

Dimensions

Length
37.5 in
Width
20 in
Length (Straight Wireway)
37.5 in

Details

Item
Panelboard Enclosure
For Use With
Pro-Stock A-Series Panelboards
Amps
225 A
Mounting Style
Flush/Surface
Includes
Blank Endwalls
Amps AC
600
Number of Spaces
30
Compatible Three Phase Interior
32FV53, 32FV60, 32FV70, 32FV73, AEU3182RCXAXB4, Mfr. No. AQU3302RCXAXB4
NEMA Rating
1
Compatible Single Phase Interior
32FV46, 32FV67, Mfr. No. AQU1302RCXAXB4

Description

Panelboard Enclosure, Amps 225 A, Number of Spaces 30, Mounting Style Flush/Surface, For Use With Pro-Stock A-Series Panelboards, NEMA Rating 1, Compatible Single Phase Interior 32FV46, 32FV67, Mfr. No. AQU1302RCXAXB4, Compatible Three Phase Interior 32FV53, 32FV60, 32FV70, 32FV73, AEU3182RCXAXB4, Mfr. No. AQU3302RCXAXB4, Length 37.5 in, Width 20 in, Includes Blank Endwalls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.