Zoro Homepage
This item is Discontinued.
Ge Panelboard Enclosure, Pro-Stock A-Series Panelboards, 225 A AB433

Panelboard Enclosure, Pro-Stock A-Series Panelboards, 225 A (Discontinued)

  • Mfr # AB433
  • Zoro # G8505016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB433
Zoro #
G8505016
UPC #
783164000825
Country of Origin
Multiple

Dimensions

Width
20 in
Length
43.5 in
Length (Straight Wireway)
43.5 in

Details

Item
Panelboard Enclosure
For Use With
Pro-Stock A-Series Panelboards
Amps
225 A
Amps AC
600
Includes
Blank Endwalls
Mounting Style
Surface
Number of Spaces
42
Compatible Three Phase Interior
32FV54, 32FV61, 32FV71, 32FV74, AEU3422RCXAXB4, Mfr. No. AQU3422RCXAXB4
NEMA Rating
3R
Compatible Single Phase Interior
32FV47, 32FV68, Mfr. No. AQU1422RCXAXB4

Description

Panelboard Enclosure, Amps 225 A, Number of Spaces 42, Mounting Style Surface, For Use With Pro-Stock A-Series Panelboards, NEMA Rating 3R, Compatible Single Phase Interior 32FV47, 32FV68, Mfr. No. AQU1422RCXAXB4, Compatible Three Phase Interior 32FV54, 32FV61, 32FV71, 32FV74, AEU3422RCXAXB4, Mfr. No. AQU3422RCXAXB4, Length 43.5 in, Width 20 in, Includes Blank Endwalls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.