Zoro Homepage
This item is Discontinued.
Ge Panelboard Interior, 18 Spaces, 100 to 225, 480/277V AC, Main Lug, 3 Phase AEU3182RCXAXT1B4

Panelboard Interior, 18 Spaces, 100 to 225, 480/277V AC, Main Lug, 3 Phase (Discontinued)

  • Mfr # AEU3182RCXAXT1B4
  • Zoro # G8504711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEU3182RCXAXT1B4
Zoro #
G8504711
UPC #
783175408719
Country of Origin
United States

Dimensions

Height
37 1/2 in
Width
15 1/4 in
Depth
7 in

Details

Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
18
Amps
100 to 225
Voltage
480/277V AC
Phase
Three
Short Circuit Current Rating
100000 RMS Symmetrical
Recommended Surface Cover
32FW18, 32FW24, 32FW30, Mfr. No. AF37SP
Recommended Flush Cover
32FV99, 32FW06, 32FW12, Mfr. No. AF37FP
Bus Material
Copper
Max. No. of Tandem Breakers
9
Recommended Enclosure
32FV77, 32FV83, 32FV89
Circuit Breaker Type
Molded Case
Main Circuit Breaker Adapter Kit
32FW52, 32FW53
Standards
UL Listed
Recommended Ground Bar Kit
32FV94, 32FV95
For Use With
TEY Circuit Breakers
Circuit Breaker Series
TEY

Description

Panelboard Interior, Main Lug, Circuit Breaker Series TEY, Amps 100 to 225, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 18, Voltage 480/277V AC, Phase Three, Bus Material Copper, Recommended Enclosure 32FV77, 32FV83, 32FV89, Circuit Breaker Type Molded Case, For Use With TEY Circuit Breakers, Height 37 1/2 in, Depth 7 in, Width 15 1/4 in, Max. No. of Tandem Breakers 9, Main Circuit Breaker Adapter Kit 32FW52, 32FW53

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.