Panelboard Interior, 18 Spaces, 100 to 225 Amps, 208/120V AC, Plug In Miniature Circuit Breaker Type (Discontinued)
- Mfr # AQU3182RCXAXT1B4
- Zoro # G8504641
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AQU3182RCXAXT1B4
Zoro #
G8504641
UPC #
783175408627
Country of Origin
United States
Dimensions
Height
37 1/2 in
Depth
7 in
Width
15 1/4 in
Details
Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
18
Phase
3
Voltage
208/120V AC
Short Circuit Current Rating
100000 RMS Symmetrical
Circuit Breaker Type
Plug In Miniature
Max. No. of Tandem Breakers
9
Amps
100 to 225
Recommended Surface Cover
32FW18, 32FW24, 32FW30, Mfr. No. AF37SP
Recommended Flush Cover
32FV99, 32FW06, 32FW12, Mfr. No. AF37FP
Recommended Enclosure
32FV77, 32FV83, 32FV89
Recommended Ground Bar Kit
32FV94, 32FV95
Standards
UL Listed
Main Circuit Breaker Adapter Kit
32FW41, 32FW52, 32FW53, 32FW54, 32FW55, Mfr. No. MB516
Bus Material
Copper
Circuit Breaker Series
THHQB, THQB
For Use With
THQB and THHQB Circuit Breakers
Description
Panelboard Interior, Main Lug, Circuit Breaker Series THHQB, THQB, Amps 100 to 225, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 18, Voltage 208/120V AC, Phase 3, Bus Material Copper, Recommended Enclosure 32FV77, 32FV83, 32FV89, Circuit Breaker Type Plug In Miniature, For Use With THQB and THHQB Circuit Breakers, Height 37 1/2 in, Depth 7 in, Width 15 1/4 in, Max. No. of Tandem Breakers 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.