Zoro Homepage
This item is Discontinued.
Ge Panelboard Interior, 30 Spaces, 100 to 225, 208/120V AC AQU3302RCXAXT1

Panelboard Interior, 30 Spaces, 100 to 225, 208/120V AC (Discontinued)

  • Mfr # AQU3302RCXAXT1
  • Zoro # G8504824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQU3302RCXAXT1
Zoro #
G8504824
UPC #
783175408603
Country of Origin
United States

Dimensions

Height
43 1/2 in
Width
15 1/4 in
Depth
7 in

Details

Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
30
Amps
100 to 225
Voltage
208/120V AC
Phase
Three
Short Circuit Current Rating
100000 RMS Symmetrical
Recommended Surface Cover
32FW19, 32FW25, 32FW31, Mfr. No. AF43SP
Recommended Flush Cover
32FW01, 32FW07, 32FW13, Mfr. No. AF43FP
Bus Material
Aluminum
Recommended Ground Bar Kit
32FV94, 32FV95
Max. No. of Tandem Breakers
15
Recommended Enclosure
32FV78, 32FV84, 32FV90
Circuit Breaker Type
Plug In Miniature
Main Circuit Breaker Adapter Kit
32FW41, 32FW52, 32FW53, 32FW54, 32FW55, Mfr. No. MB516
Standards
UL Listed
For Use With
THQB and THHQB Circuit Breakers
Circuit Breaker Series
THHQB, THQB

Description

Panelboard Interior, Main Lug, Circuit Breaker Series THHQB, THQB, Amps 100 to 225, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 30, Voltage 208/120V AC, Phase Three, Bus Material Aluminum, Recommended Enclosure 32FV78, 32FV84, 32FV90, Circuit Breaker Type Plug In Miniature, For Use With THQB and THHQB Circuit Breakers, Height 43 1/2 in, Depth 7 in, Width 15 1/4 in, Max. No. of Tandem Breakers 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.