Panelboard Interior, 30 Spaces, 100 to 225 Amps, 240V AC, Plug In Miniature Circuit Breaker Type (Discontinued)
- Mfr # AQU1302RCXAXT1B4
- Zoro # G8504587
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AQU1302RCXAXT1B4
Zoro #
G8504587
UPC #
783175408542
Country of Origin
United States
Dimensions
Height
43 1/2 in
Width
15 1/4 in
Depth
7 in
Details
Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
30
Phase
1
Voltage
240V AC
Short Circuit Current Rating
100000 RMS Symmetrical
Circuit Breaker Type
Plug In Miniature
Max. No. of Tandem Breakers
15
Amps
100 to 225
Recommended Surface Cover
32FW19, 32FW25, 32FW31, Mfr. No. AF43SP
Recommended Flush Cover
32FW01, 32FW07, 32FW13, Mfr. No. AF43FP
Bus Material
Copper
Standards
UL Listed
Recommended Ground Bar Kit
32FV94, 32FV95
Main Circuit Breaker Adapter Kit
32FW36
Recommended Enclosure
32FV78, 32FV84, 32FV90
Circuit Breaker Series
THHQB, THQB
For Use With
THQB and THHQB Circuit Breakers
Description
Panelboard Interior, Main Lug, Circuit Breaker Series THHQB, THQB, Amps 100 to 225, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 30, Voltage 240V AC, Phase 1, Bus Material Copper, Recommended Enclosure 32FV78, 32FV84, 32FV90, Circuit Breaker Type Plug In Miniature, For Use With THQB and THHQB Circuit Breakers, Height 43 1/2 in, Depth 7 in, Width 15 1/4 in, Max. No. of Tandem Breakers 15, Main Circuit Breaker Adapter Kit 32FW36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.