Zoro Homepage
This item is Discontinued.
Ge Panelboard Interior, 42 Spaces, 100 to 225, 480/277V AC, Main Lug, 3 Phase AEU3422RCXAXT1

Panelboard Interior, 42 Spaces, 100 to 225, 480/277V AC, Main Lug, 3 Phase (Discontinued)

  • Mfr # AEU3422RCXAXT1
  • Zoro # G8504867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEU3422RCXAXT1
Zoro #
G8504867
UPC #
783175408702
Country of Origin
United States

Dimensions

Height
49 1/2 in
Width
15 1/4 in
Depth
7 in

Details

Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
42
Amps
100 to 225
Voltage
480/277V AC
Phase
Three
Short Circuit Current Rating
100000 RMS Symmetrical
Recommended Surface Cover
32FW20, 32FW26, 32FW32, Mfr. No. AF49SP
Recommended Flush Cover
32FW02, 32FW08, 32FW14, Mfr. No. AF49FP
Bus Material
Aluminum
Recommended Enclosure
32FV79, 32FV85, 32FV91
Main Circuit Breaker Adapter Kit
32FW52, 32FW53
Standards
UL Listed
Max. No. of Tandem Breakers
21
Recommended Ground Bar Kit
32FV94, 32FV95
Circuit Breaker Type
Molded Case
Circuit Breaker Series
TEY
For Use With
TEY Circuit Breakers

Description

Panelboard Interior, Main Lug, Circuit Breaker Series TEY, Amps 100 to 225, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 42, Voltage 480/277V AC, Phase Three, Bus Material Aluminum, Recommended Enclosure 32FV79, 32FV85, 32FV91, Circuit Breaker Type Molded Case, For Use With TEY Circuit Breakers, Height 49 1/2 in, Depth 7 in, Width 15 1/4 in, Max. No. of Tandem Breakers 21, Main Circuit Breaker Adapter Kit 32FW52, 32FW53

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.