Panelboard Interior, 42 Spaces, 100 to 225 Amps, 208/120V AC, Plug In Miniature Circuit Breaker Type (Discontinued)
- Mfr # AQU3422RCXAXT1
- Zoro # G8504833
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AQU3422RCXAXT1
Zoro #
G8504833
UPC #
783175408610
Country of Origin
United States
Dimensions
Height
49 1/2 in
Depth
7 in
Width
15 1/4 in
Details
Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
42
Phase
3
Voltage
208/120V AC
Circuit Breaker Type
Plug In Miniature
Short Circuit Current Rating
100000 RMS Symmetrical
Max. No. of Tandem Breakers
21
Amps
100 to 225
Recommended Surface Cover
32FW20, 32FW26, 32FW32, Mfr. No. AF49SP
Recommended Flush Cover
32FW02, 32FW08, 32FW14, Mfr. No. AF49FP
Recommended Ground Bar Kit
32FV94, 32FV95
Recommended Enclosure
32FV79, 32FV85, 32FV91
Standards
UL Listed
Bus Material
Aluminum
Main Circuit Breaker Adapter Kit
32FW41, 32FW52, 32FW53, 32FW54, 32FW55, Mfr. No. MB516
Circuit Breaker Series
THHQB, THQB
For Use With
THQB and THHQB Circuit Breakers
Description
Panelboard Interior, Main Lug, Circuit Breaker Series THHQB, THQB, Amps 100 to 225, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 42, Voltage 208/120V AC, Phase 3, Bus Material Aluminum, Recommended Enclosure 32FV79, 32FV85, 32FV91, Circuit Breaker Type Plug In Miniature, For Use With THQB and THHQB Circuit Breakers, Height 49 1/2 in, Depth 7 in, Width 15 1/4 in, Max. No. of Tandem Breakers 21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.