Panelboard Interior, 42 Spaces, 600 A Amps, 240V AC, Plug In Miniature Circuit Breaker Type (Discontinued)
- Mfr # AQU1426RCXAXT1B4
- Zoro # G8504632
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AQU1426RCXAXT1B4
Zoro #
G8504632
UPC #
783175120239
Country of Origin
United States
Dimensions
Height
76 in
Depth
7 in
Width
15 1/4 in
Details
Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
42
Phase
1
Voltage
240V AC
Circuit Breaker Type
Plug In Miniature
Short Circuit Current Rating
100000 RMS Symmetrical
Max. No. of Tandem Breakers
21
Amps
600 A
Recommended Surface Cover
32FW22, 32FW28, 32FW34, Mfr. No. AF76SP
Recommended Flush Cover
32FW04, 32FW10, 32FW16, Mfr. No. AF76FP
Recommended Enclosure
32FV81, 32FV87, 32FV93
Recommended Ground Bar Kit
32FV94, 32FV95
Main Circuit Breaker Adapter Kit
32FW52, 32FW53
Bus Material
Copper
Standards
UL Listed
Circuit Breaker Series
THHQB, THQB
For Use With
THQB and THHQB Circuit Breakers
Description
Panelboard Interior, Main Lug, Circuit Breaker Series THHQB, THQB, Amps 600 A, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 42, Voltage 240V AC, Phase 1, Bus Material Copper, Recommended Enclosure 32FV81, 32FV87, 32FV93, Circuit Breaker Type Plug In Miniature, For Use With THQB and THHQB Circuit Breakers, Height 76 in, Depth 7 in, Width 15 1/4 in, Max. No. of Tandem Breakers 21, Main Circuit Breaker Adapter Kit 32FW52, 32FW53
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.