Party Light Bulb, A15 Bulb, 3 W, Orange Bulb, LED Bulb, 2700 K Color Temp, 170 Lumens

  • Mfr # 93116858

  • Zoro # G016044200


product price:  $10.15
/ea
Sold in multiples of 4 for $40.60

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93116858
Zoro #
G016044200
UPC #
43168509077
Country of Origin
China

Description

GE Party Light Bulb, Wattage Rating: 3 W, Bulb Type: LED, Bulb Shape: A15, Bulb Color: Orange, Lumens: 170 Lumens, Base Type: E26 Medium, Color Temperature: 2700 K, Color Rendering Index CRI: 20, Indoor/Outdoor: Indoor, Outdoor, Average Life: 15,000 hr, Glass, 3-1/2 in L, 1.9 in Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.