Party Light Bulb, A15 Bulb, 3 W, Pink Bulb, LED Bulb, 2700 K Color Temp, 100 Lumens

  • Mfr # 93116859

  • Zoro # G816044301


product price:  $9.75
/ea
Sold in multiples of 4 for $39.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93116859
Zoro #
G816044301
UPC #
43168509084
Country of Origin
China

Description

GE Party Light Bulb, Wattage Rating: 3 W, Bulb Type: LED, Bulb Shape: A15, Bulb Color: Pink, Lumens: 100 Lumens, Base Type: Medium, Color Temperature: 2700 K, Color Rendering Index CRI: 80, Average Life: 15,000 hr, 3-1/2 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.