Party Light Bulb, A19 Bulb, 25 W, Soft White Bulb, Incandescent Bulb, 2500 K Color Temp, 380 Lumens

  • Mfr # 46645

  • Zoro # G116067024


product price:  $6.95
/ea
Sold in multiples of 5 for $34.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46645
Zoro #
G116067024
UPC #
43168466455
Country of Origin
China

Description

GE Party Light Bulb, 120 V, Wattage Rating: 25 W, Bulb Type: Incandescent, Bulb Shape: A19, Bulb Color: Soft White, Lumens: 380 Lumens, Base Type: E26 Medium, Color Temperature: 2500 K, Color Rendering Index CRI: 100, Average Life: 1500 hr, Soft Glass, 4-1/4 in L, 2.37 in Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.