Zoro Homepage
This item is Discontinued.
Abb Pilot Light, Diffused, White, 120V, Plastic P9M-LBDALI

Pilot Light, Diffused, White, 120V, Plastic (Discontinued)

  • Mfr # P9M-LBDALI
  • Zoro # G6521575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9M-LBDALI
Zoro #
G6521575
UPC #
094726574310
Country of Origin
Poland

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Pilot Light
Voltage
120V AC
Color
White
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
Lamp Module Type
Full Voltage
Basic Material
Plastic
NEMA Rating
4x
IP Rating
IP66
Body Material
Plastic
Standards
CSA, UL Listed
Replacement Lamps
Integrated
NEMA Enclosure Rating
4X
Lens Color
White

Description

Pilot Light, Voltage 120V AC, Color White, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, 22 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Replacement Lamps Integrated, Body Material Plastic, NEMA Rating 4X, IP Rating IP66, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.