Shop GE
See all product information
Create Account
PLATFORM Bearing Retainer &, WH03X33729
Mfr # WH03X33729
Zoro # G914022607
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Height
17.6771in
Length
19.7637in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WH03X33729
- Zoro #
- G914022607
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 17.6771in
- Length
- 19.7637in
Description
Platform / transmission plas assembly works with some GE, and Hotpoint models of washing machines.