Zoro Homepage

Plug Adapter, Surge, 0 ft., White, 2 PK

  • Mfr # 47847

  • Zoro # G203540942


product price: $26.95
/pk 2, $13.48/ea
Sold in multiples of 8 for $215.60

Key Features

Type
Surge
Number of Outlets
6
Cord Length
0 ft.
Color
White
Gauge/Conductor
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47847
Zoro #
G203540942
UPC #
30878478472
Country of Origin
China

Dimensions

Cord Length
0 ft.

Details

Item
Plug Adapter
Type
Surge
Number of Outlets
6
Color
White
Gauge/Conductor
None
Standards
UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.