Zoro Homepage

Plug Adapter, Surge, USB, 0 ft., White

  • Mfr # 43650

  • Zoro # G7925198


product price: $99.50
/ea
Free Shipping & Returns

Key Features

Type
Surge, USB
Number of Outlets
5
Cord Length
0 ft.
Color
White
Gauge/Conductor
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43650
Zoro #
G7925198
UPC #
30878436502
Country of Origin
China

Dimensions

Cord Length
0 ft.

Details

Item
Plug Adapter
Type
Surge, USB
Number of Outlets
5
Color
White
Gauge/Conductor
None

Description

Trade up your regular wall tap for a USB-C and standard USB charging version with the GE ultra Pro 5 outlet USB-C Outlet adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.