Plug In Circuit Breaker, THQL Series, 30, 1 Pole, 120V AC, 10 kA (Discontinued)
- Mfr # THQL1130GF
- Zoro # G0644271
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THQL1130GF
Zoro #
G0644271
UPC #
078316408599
Country of Origin
Unknown
Dimensions
Frame Size
THQ
Width
4.62 in
Depth
2.37 in
Max. Wire Size
8 AWG
Length
3.12 in
Min. Wire Size
14 AWG
Length (Straight Wireway)
3.12 in
Details
Item
Plug In Circuit Breaker
Series
THQL
Amps
30
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter (Class A - 5mA)
Phase
1
Max. AIR Rating
10 kA
Terminal Connection
Screw Clamp
DC Voltage Rating
Not Rated
For Use With
Power Mark Gold Load Centers and AQ Lighting Panels
Standards
UL Listed, CSA Certified
Voltage
120VAC
Description
Plug In Circuit Breaker, Amps 30, AC Voltage Rating 120V AC, Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA), Number of Poles 1, DC Voltage Rating Not Rated, Phase 1, Series THQL, Max. AIR Rating 10 kA, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Terminal Connection Screw Clamp, Frame Size THQ, Length 3.12 in, Width 4.62 in, Depth 2.37 in, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Standards UL Listed, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.