Portable Feeder Circuit Breaker, Type SEOOW, 50 A, 1-Pole, 120/240 V
- Mfr # THQP150
- Zoro # G125003891
product price:Â
$
19.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THQP150
- Zoro #
- G125003891
- UPC #
- 783164134476
- Country of Origin
- Dominican Republic
Description
Copper-to-copper connections, calibrated for optimum trip performance, heat-resistant thermoset cases and covers, cemented calibration screw. Nearly identical to Type THQL with the same design and performance, yet only taking up 1/2 the space, 1/2 in per pole. UL listed, HACR rated. 15 and 20 A SWD, switching duty rated, suitable for 120 V fluorescent lighting loads. 15 to 25 A #14 to 8 cu or #12 to 8 al AWG wire, 30 to 50 A #8 to 4 cu or #8 to 2 al AWG wire. 3-9/32 in H x 1/2 in W x 2-3/8 in D. 120/240 V, 10,000 AIR.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.