7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet
Mfr # U010010GRP
Zoro # G1233434
product price: $79.79
/ea
Free Shipping & Returns
Key Features
Current Rating
20 A
Material of Construction
Steel
Height
7 1/8 in
Depth
5 3/16 in
Protection
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U010010GRP
Zoro #
G1233434
UPC #
784567301557
Country of Origin
Mexico
Dimensions
Height
7 1/8 in
Depth
5 3/16 in
Width
5 3/4 in
Overall Height
7 1/8 in
Overall Depth
5 3/16 in
Cabinet Inside Height
7 in
Overall Width
5 3/4 in
Cabinet Inside Width
5 in
Description
Unmetered Surface Power Outlet, Current Rating 20 A, GFCI Yes, Housing Material Steel, NEMA Enclosure Rating 3R, NEMA Receptacle Configuration 5-20R, Voltage Rating 120V AC, Cabinet Inside Height 7 in, Cabinet Inside Width 5 in, Circuit Breaker Type None, Device Type Unmetered Power Outlet, Features Cabinet Size 5x7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.