Zoro Homepage

Power Pole Assembly, 1 Pole, For CR463

  • Mfr # CR460XP31

  • Zoro # G3229956


product price: $95.89
/ea
Free Shipping & Returns

Key Features

For Use With
GE Series CR463 Contactors
For Use With Mfr. Model Number
CR463L20AJA, CR463MD0PNA10A0
Fits Brand
GE
Number of Poles
1
Maximum Voltage Rating
690V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR460XP31
Zoro #
G3229956
UPC #
094705417485
Country of Origin
United States

Details

Item
Power Pole
For Use With
GE Series CR463 Contactors
For Use With Mfr. Model Number
CR463L20AJA, CR463MD0PNA10A0
Fits Brand
GE
Number of Poles
1
Maximum Voltage Rating
690V AC
Number of Normally Open Contacts
1
Compatible with Series
CR460 Lighting Contactors
Number of Normally Closed Contacts
1
Number of Contacts
1

Description

Power Pole, Number of Poles 1, Number of Contacts 1, Number of Normally Open Contacts 1, Maximum Voltage Rating 690V AC, Number of Normally Closed Contacts 1, Compatible with Series CR460 Lighting Contactors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.