Power Strip, 6 Outlet(s) 12 ft., White
Mfr # 45195
Zoro # G103540936
product price: $18.85
/eaSold in multiples of 4 for $75.40
Key Features
Number of Outlets
6
Cord Length
12 ft.
Color
White
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45195
Zoro #
G103540936
UPC #
30878451956
Country of Origin
China
Dimensions
Cord Length
12 ft.
Details
Item
Power Strip
Number of Outlets
6
Color
White
Standards
UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.