Power Strip, 6 Outlet(s) 2 ft., Black
Mfr # 14831
Zoro # G2484488
product price: $9.79
/eaKey Features
Number of Outlets
6
Cord Length
2 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14831
Zoro #
G2484488
UPC #
43180148315
Country of Origin
China
Dimensions
Cord Length
2 ft.
Details
Item
Power Strip
Number of Outlets
6
Color
Black
Description
Experience expanded power with the GE-branded 6-Outlet Power Strip Featuring six grounded outlets this extension cord transforms your regular outlet into a versatile efficient powering station The dynamic 2ft range of this power strip makes it a must-have when you need power and protection from a distance This hard usage service cord is constructed of heavy-duty cable housed in a durable PVC insulation and jacket The integrated circuit breaker with reset switch is specifically designed to cut off the flow of electricity to your unit should it surpass the maximum amperage threshold assuring that your unit is safe from overheating and igniting The included keyhole slots on this extension cord make it a breeze to mount to a wall desk workbench or counter No more fumbling with your power strip — create a permanent plug-in for your various electronics or remove your unit for use during the holidays or special occasions to power your lighting displays or decorations Get the most from your outlet with the GE-branded 6-Outlet Power Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.