Zoro Homepage

Power Strip, 6 Outlet(s) 7 ft., Black

  • Mfr # 37816

  • Zoro # G803540953


product price: $12.79
/ea
Sold in multiples of 12 for $153.48

Key Features

Number of Outlets
6
Cord Length
7 ft.
Color
Black
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37816
Zoro #
G803540953
UPC #
030878378161
Country of Origin
China

Dimensions

Cord Length
7 ft.

Details

Item
Power Strip
Number of Outlets
6
Color
Black
Standards
UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.