Zoro Homepage

Power Strip, Surge, 6 ft., Black

  • Mfr # 37211

  • Zoro # G2484269


product price: $17.15
/ea

Key Features

Type
Surge
Number of Outlets
6
Color
Black
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37211
Zoro #
G2484269
UPC #
30878372114
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Power Strip
Type
Surge
Number of Outlets
6
Color
Black
Standards
UL Listed

Description

Experience expanded power with the GE-branded 6-Outlet Surge Protector Featuring six grounded outlets this extension cord transforms your regular outlet into a versatile efficient powering station The dynamic 6ft range of this power strip makes it a must-have when you need power and protection from a distance This hard usage service cord is constructed of heavy-duty cable housed in a durable PVC insulation and jacket The space-saving design of the flat plug is engineered to allow the power cord to sit close to the wall This unit also features a surge protection rating of 1 060 Joules an integrated circuit breaker with reset switch and automatic shutdown technology to safeguard your electronics from harmful voltage spikes The included keyhole slots on this extension cord make it a breeze to mount to a wall desk workbench or counter No more fumbling with your power strip — create a permanent plug-in for your various electronics with the GE-branded 6-Outlet Surge Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.