Power Strip, Surge, 9 ft., White
Mfr # 55253
Zoro # G2483438
product price: $14.69
/eaKey Features
Type
Surge
Number of Outlets
6
Color
White
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55253
Zoro #
G2483438
UPC #
43180502681
Country of Origin
China
Dimensions
Cord Length
9 ft.
Details
Item
Power Strip
Type
Surge
Number of Outlets
6
Color
White
Standards
UL Listed
Description
Add more outlets where you need them most with the GE 6 Outlet Power Strip with 9 Foot Extra Long Power Cord. This grounded power strip features six grounded outlets with twist-to-close outlet covers to keep unused outlets safe from dust, a built-in master on/off switch with circuit breaker protection in the event of an overload condition and screw slots for wall mounting. Each outlet accepts both two-prong non-grounding and three-prong grounding plugs. The power strip is rated at 15A/1875W and comes equipped with a 3-wire, 14-gauge nine-foot grounding cord. This power strip is for indoor use only and should not be used in damp conditions. NOTE: This device is not a surge suppressor and will not afford protection in the event of power surges. The power strip is UL listed and backed by a 90-day limited warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.