Zoro Homepage
This item is Discontinued.
Ge Push Button operator, 30 mm, Multi CR104PBG00U1

Push Button operator, 30 mm, Multi (Discontinued)

  • Mfr # CR104PBG00U1
  • Zoro # G0652425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR104PBG00U1
Zoro #
G0652425
UPC #
078316627938
Country of Origin
United States

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Action
Momentary
Head Material
Nylon
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Type of Operator
Flush Button
Color
Multi
Number of Operators
1
Item
Flush Push Button
Bezel Material
Chrome Plated Zinc
Standards
CSA, UL Listed
IP Rating
IP10
Includes
1 Each Red, Green, Yellow and Black
Basic Material
Metal
Product Type
Push Button Operators
Operator Illumination
Non-Illuminated
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Push Button Style
Flush

Description

Flush Push Button, 30 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Nylon, Bezel Material Chrome Plated Zinc, Color Multi, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Legend Not Applicable, Standards CSA, UL Listed, Includes 1 Each Red, Green, Yellow and Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.