Zoro Homepage
This item is Discontinued.
Ge Push Button operator, 30 mm, Multi CR104PBG00V1

Push Button operator, 30 mm, Multi (Discontinued)

  • Mfr # CR104PBG00V1
  • Zoro # G0768625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR104PBG00V1
Zoro #
G0768625
UPC #
783166279410
Country of Origin
United States

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Action
Momentary
Head Material
Nylon
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Type of Operator
Flush Button
Color
Multi
Number of Operators
1
Item
Flush Push Button
Bezel Material
Chrome Plated Zinc
IP Rating
IP10
Standards
CSA, UL Listed
Basic Material
Metal
Includes
1 Each Brown, Blue, Orange and White
Product Type
Push Button Operators
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Push Button Style
Flush
Operator Material
Metal

Description

Flush Push Button, 30 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Nylon, Bezel Material Chrome Plated Zinc, Color Multi, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Legend Not Applicable, Standards CSA, UL Listed, Includes 1 Each Brown, Blue, Orange and White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.