Zoro Homepage
This item is Discontinued.
Ge Pushbutton Enclosure, 13.37 in H, 4 Holes CR104PEG14

Pushbutton Enclosure, 13.37 in H, 4 Holes (Discontinued)

  • Mfr # CR104PEG14
  • Zoro # G0480024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR104PEG14
Zoro #
G0480024
UPC #
094714070800
Country of Origin
United States

Dimensions

Hole Size
30 mm
Conduit Size
1 in
Dimensions
13.38 in H x 3.81 in W x 3.38 in D
Height
13.38 in
Width
3.81 in
Depth
3.38 in
Compatible Conduit Size - Maximum
1 in
Overall Height
13 3/8 in
Overall Width
3 13/16 in
Panel Cutout Diameter
30 mm
Overall Depth
3 3/8 in

Details

Number of Columns
1
Item
Push Button Enclosure
Material
Steel
Number of Holes
4
NEMA Rating
1, 12, 13, 3, 3R
Color
Gray
Standards
UL Listed
NEMA Enclosure Rating
1, 12, 13, 3, 3R

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 4, NEMA Rating 1, 12, 13, 3, 3R, Conduit Size 1 in, Dimensions 13.38 in H x 3.81 in W x 3.38 in D, Hole Size 30 mm, Material Steel, Height 13.38 in, Width 3.81 in, Depth 3.38 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.