Shop GE
See all product information
Create Account
RAC Zoneline Direct Connect Junction Box
- Mfr # RAK4002D
- Zoro # G023367330
product price:Â
$
34.29
/ea
Key Features
Compatible Series
AZ45/AZ65
Compatible Brand
GE
Height
6 in
Voltage
230V; 265V
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAK4002D
- Zoro #
- G023367330
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 6 in
- Width
- 5 in
Details
- Compatible Series
- AZ45/AZ65
- Item
- RAC Zoneline Direct Connect Junction Box
- Compatible Brand
- GE
- Voltage
- 230V; 265V
Description
RAC Zoneline Direct Connect Junction Box, For Use With Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.