Raintight Hub, 3.25inWx3.25inL
Mfr # TC75
Zoro # G8510993
product price: $17.89
/eaKey Features
For Use With
GE PowerMark Gold and Plus Load Centers Circuit Breakers
Diameter
0.75"
Width
3 in
Length
3 in
Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC75
Zoro #
G8510993
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
0.75"
Width
3 in
Length
3 in
Hub Size
3/4 in
Length (Straight Wireway)
3.0 in
Details
Item
Raintight Hub
For Use With
GE PowerMark Gold and Plus Load Centers Circuit Breakers
Mounting Style
Surface
Standards
UL Listed
Description
Raintight Hub, For Use With GE PowerMark Gold and Plus Load Centers Circuit Breakers, Mounting Style Surface, Length 3 in, Width 3 in, Hub Size 3/4 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.