Zoro Homepage

RanBracket Anti Top Assembly

  • Mfr # WB02K10254

  • Zoro # G1902525


product price: $18.79
/ea

Key Features

Fits Brand
GE
For Use With Mfr. Model Number
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, AGBS45DEF1BS, AGBS45DEF1WS, C2S980SEM4SS
Product Type
Anti-Tip Bracket
Overall Width
3 3/4 in
Overall Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB02K10254
Zoro #
G1902525
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
3 3/4 in
Overall Height
1/2 in

Details

Fits Brand
GE
Item
Anti-Tip Bracket
For Use With Mfr. Model Number
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, AGBS45DEF1BS, AGBS45DEF1WS, C2S980SEM4SS
Product Type
Anti-Tip Bracket
For Use With
Range
Compatible with Manufacturer Model Number
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, AGBS45DEF1BS, AGBS45DEF1WS, C2S980SEM4SS
Compatible with Mfr. Model No.
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, AGBS45DEF1BS, AGBS45DEF1WS, C2S980SEM4SS
For Use with Mfr Model Number
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, AGBS45DEF1BS, AGBS45DEF1WS, C2S980SEM4SS
Compatible Manufacturer Part Number
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, AGBS45DEF1BS, AGBS45DEF1WS, C2S980SEM4SS
Compatible Manufacturer Model Number
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, AGBS45DEF1BS, AGBS45DEF1WS, C2S980SEM4SS
Compatible with Manufacturer Model No.
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, AGBS45DEF1BS, AGBS45DEF1WS, C2S980SEM4SS
Compatible Pump Manufacturer Part Number
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, AGBS45DEF1BS, AGBS45DEF1WS, C2S980SEM4SS
Compatible Mfr. Model Number
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, AGBS45DEF1BS, AGBS45DEF1WS, C2S980SEM4SS

Description

Anti-Tip Bracket, For Use With Range, Product Type Anti-Tip Bracket, Compatible with Manufacturer Model Number ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, AGBS45DEF1BS, AGBS45DEF1WS, C2S980SEM4SS, Overall Height 1/2 in, Overall Width 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.