Zoro Homepage

Range Bake Element, 2600W, 240V

  • Mfr # WB44T10010

  • Zoro # G6151358


product price: $76.89
/ea
Free Shipping & Returns

Key Features

For Use With
Range Oven
For Use With Mfr. Model Number
JB500CD1CC, JB500WD1WW, JB600CD1CC, JB600WD1WW, JB600WH1WW, JB600WH3WW, JB600WH4WW, JB620DR1BB, JB620DR1WW, JB620DR2BB, JB620DR2WW, JB620GR1SA, JB620GR2SA, JB620SR1SS, JB620SR2S
Fits Brand
GE, Hotpoint, Kenmore
Height
3 in
Product Type
Bake Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB44T10010
Zoro #
G6151358
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3 in
Overall Height
3 in
Overall Width
19 1/2 in

Details

Item
Bake Element
For Use With
Range Oven
For Use With Mfr. Model Number
JB500CD1CC, JB500WD1WW, JB600CD1CC, JB600WD1WW, JB600WH1WW, JB600WH3WW, JB600WH4WW, JB620DR1BB, JB620DR1WW, JB620DR2BB, JB620DR2WW, JB620GR1SA, JB620GR2SA, JB620SR1SS, JB620SR2S
Fits Brand
GE, Hotpoint, Kenmore
Product Type
Bake Element
Compatible with Manufacturer Model Number
JB500CD1CC, JB500WD1WW, JB600CD1CC, JB600WD1WW, JB600WH1WW, JB600WH3WW, JB600WH4WW, JB620DR1BB, JB620DR1WW, JB620DR2BB, JB620DR2WW, JB620GR1SA, JB620GR2SA, JB620SR1SS, JB620SR2S
Compatible with Mfr. Model No.
JB500CD1CC, JB500WD1WW, JB600CD1CC, JB600WD1WW, JB600WH1WW, JB600WH3WW, JB600WH4WW, JB620DR1BB, JB620DR1WW, JB620DR2BB, JB620DR2WW, JB620GR1SA, JB620GR2SA, JB620SR1SS, JB620SR2S
For Use with Mfr Model Number
JB500CD1CC, JB500WD1WW, JB600CD1CC, JB600WD1WW, JB600WH1WW, JB600WH3WW, JB600WH4WW, JB620DR1BB, JB620DR1WW, JB620DR2BB, JB620DR2WW, JB620GR1SA, JB620GR2SA, JB620SR1SS, JB620SR2S
Compatible Manufacturer Part Number
JB500CD1CC, JB500WD1WW, JB600CD1CC, JB600WD1WW, JB600WH1WW, JB600WH3WW, JB600WH4WW, JB620DR1BB, JB620DR1WW, JB620DR2BB, JB620DR2WW, JB620GR1SA, JB620GR2SA, JB620SR1SS, JB620SR2S
Compatible Manufacturer Model Number
JB500CD1CC, JB500WD1WW, JB600CD1CC, JB600WD1WW, JB600WH1WW, JB600WH3WW, JB600WH4WW, JB620DR1BB, JB620DR1WW, JB620DR2BB, JB620DR2WW, JB620GR1SA, JB620GR2SA, JB620SR1SS, JB620SR2S
Compatible with Manufacturer Model No.
JB500CD1CC, JB500WD1WW, JB600CD1CC, JB600WD1WW, JB600WH1WW, JB600WH3WW, JB600WH4WW, JB620DR1BB, JB620DR1WW, JB620DR2BB, JB620DR2WW, JB620GR1SA, JB620GR2SA, JB620SR1SS, JB620SR2S
Compatible Pump Manufacturer Part Number
JB500CD1CC, JB500WD1WW, JB600CD1CC, JB600WD1WW, JB600WH1WW, JB600WH3WW, JB600WH4WW, JB620DR1BB, JB620DR1WW, JB620DR2BB, JB620DR2WW, JB620GR1SA, JB620GR2SA, JB620SR1SS, JB620SR2S
Compatible Mfr. Model Number
JB500CD1CC, JB500WD1WW, JB600CD1CC, JB600WD1WW, JB600WH1WW, JB600WH3WW, JB600WH4WW, JB620DR1BB, JB620DR1WW, JB620DR2BB, JB620DR2WW, JB620GR1SA, JB620GR2SA, JB620SR1SS, JB620SR2S

Description

Bake Element, For Use With Range Oven, Product Type Bake Element, Compatible Manufacturer Part Number JB500CD1CC, JB500WD1WW, JB600CD1CC, JB600WD1WW, JB600WH1WW, JB600WH3WW, JB600WH4WW, JB620DR1BB, JB620DR1WW, JB620DR2BB, JB620DR2WW, JB620GR1SA, JB620GR2SA, JB620SR1SS, JB620SR2S, Overall Height 3 in, Overall Width 19 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.